- Spring Top
- Steel, Zinc Plated
- 1.503" to 1.505" Drive Diameter
- 1 1/2" Diameter
- 1 1/4" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Drive Length | 1/2 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 2 7/16 in |
| Cover Style | Spring Top |
| Dia. | 1 1/2 in |
| Overall Height | 1 1/4 in |
| Weight | 0.106 LB |

