- Spring Top
- Steel, Zinc Plated
- .253" to .255" Drive Diameter
- 1/4" Diameter
- 11/16" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Dia. | 0.25 in |
| Drive Length | 9/32 in |
| Assembly Clearance | 13/16 in |
| Overall Height | 0.6875 in |
| Weight | 0.01 LB |

