- Spring Top
- Steel, Zinc Plated
- .315" to .317" Drive Diameter
- 5/16" Diameter
- 19/32" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Material | Steel, Zinc-Plated |
| Overall Height | 0.59375 in |
| Assembly Clearance | 29/32 in |
| Dia. | 0.3125 in |
| Drive Length | 5/16 in |
| Cover Style | Spring Top |
| Weight | 0.025 LB |

