- Spring Top
- Steel, Zinc Plated
- .440" to .442" Drive Diameter
- 7/16" Diameter
- 7/8" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Overall Height | 0.875 in |
| Drive Length | 7/32 in |
| Dia. | 0.4375 in |
| Assembly Clearance | 1 7/32 in |
| Material | Steel, Zinc-Plated |
| Cover Style | Spring Top |
| Weight | 0.026 LB |

