- Steel, Zinc Plated
- Spring Top
- 3/8" Diameter
- 1/2" Overall Height
- 25/32" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Dia. | 0.375 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Overall Height | 0.5 in |
| Assembly Clearance | 25/32 in |
| Drive Length | 1/4 in |
| Weight | 0.006 LB |

