- Steel, Zinc Plated
- Spring Top
- 7/16" Diameter
- 11/16" Overall Height
- 29/32" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Dia. | 0.4375 in |
| Overall Height | 0.6875 in |
| Material | Steel, Zinc-Plated |
| Cover Style | Spring Top |
| Assembly Clearance | 29/32 in |
| Drive Length | 7/16 in |
| Weight | 0.014 LB |

