- Steel, Zinc Plated
- Spring Top
- 5/8" Diameter
- 13/16" Overall Height
- 1 7/32" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Dia. | 5/8 in |
| Drive Length | 1/2 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 7/32 in |
| Overall Height | 13/16 in |
| Cover Style | Spring Top |
| Weight | 0.024 LB |

