- Steel, Zinc Plated
- Spring Top
- 1 13/64" Diameter
- 1 1/16" Overall Height
- 2 3/32" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Overall Height | 1 1/16 in |
| Assembly Clearance | 2 3/32 in |
| Material | Steel, Zinc-Plated |
| Dia. | 1 13/64 in |
| Cover Style | Spring Top |
| Drive Length | 9/16 in |
| Weight | 0.058 LB |

