- Steel, Zinc Plated
- Spring Top
- 1 9/16" Diameter
- 1" Overall Height
- 2 7/16" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Cover Style | Spring Top |
| Drive Length | 1/2 in |
| Overall Height | 1 in |
| Assembly Clearance | 2 7/16 in |
| Dia. | 1 9/16 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.092 LB |

