- Steel, Zinc Plated
- Spring Top
- 2 7/32" Diameter
- 1 3/8" Overall Height
- 3 3/16" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Dia. | 2.21875 in |
| Cover Style | Spring Top |
| Overall Height | 1.375 in |
| Material | Steel, Zinc-Plated |
| Drive Length | 7/8 in |
| Assembly Clearance | 3 3/16 in |
| Weight | 0.194 LB |

