- Steel, Zinc Plated
- Spring Top
- 1/4" Diameter
- 1 5/8" Overall Height
- 11/16" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Dia. | 0.25 in |
| Overall Height | 1.625 in |
| Drive Length | 1 13/32 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 11/16 in |
| Weight | 0.02 LB |

