- Steel, Zinc Plated
- Spring Top
- 5/16" Diameter
- 13/16" Overall Height
- 3/4" Assembly Clearance
description
- Features plain side wall. Small sizes serve as oil cup, larger ones as filler caps for tanks or large reservoirs.
| Dia. | 0.3125 in |
| Drive Length | 19/32 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 3/4 in |
| Overall Height | 0.8125 in |
| Cover Style | Spring Top |
| Weight | 0.01 LB |

