- Steel, Zinc Plated
- Spring Top Cover
- 1/4" Diameter
- 13/32" Overall Height
- 11/16" Assembly Clearance
| Drive Length | 5/32 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Overall Height | 13/32 in |
| Dia. | 1/4 in |
| Assembly Clearance | 11/16 in |
| Weight | 0.003 LB |
| Drive Length | 5/32 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Overall Height | 13/32 in |
| Dia. | 1/4 in |
| Assembly Clearance | 11/16 in |
| Weight | 0.003 LB |