- Steel, Zinc Plated
- Spring Top Cover
- 5/16" Diameter
- 1/2" Overall Height
- 3/4" Assembly Clearance
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 3/4 in |
| Overall Height | 1/2 in |
| Cover Style | Spring Top |
| Dia. | 5/16 in |
| Drive Length | 7/32 in |
| Weight | 0.006 LB |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 3/4 in |
| Overall Height | 1/2 in |
| Cover Style | Spring Top |
| Dia. | 5/16 in |
| Drive Length | 7/32 in |
| Weight | 0.006 LB |