- Steel, Zinc Plated
- Spring Top Cover
- 3/8" Diameter
- 1732/" Overall Height
- 25/32" Assembly Clearance
| Overall Height | 17/32 in |
| Dia. | 3/8 in |
| Cover Style | Spring Top |
| Drive Length | 7/32 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 25/32 in |
| Weight | 0.006 LB |
| Overall Height | 17/32 in |
| Dia. | 3/8 in |
| Cover Style | Spring Top |
| Drive Length | 7/32 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 25/32 in |
| Weight | 0.006 LB |