- Steel, Zinc Plated
- Spring Top Cover
- 1/2" Diameter
- 11/16" Overall Height
- 31/32" Assembly Clearance
| Overall Height | 0.6875 in |
| Assembly Clearance | 31/32 in |
| Dia. | 0.5 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Drive Length | 5/16 in |
| Weight | 0.014 LB |

