- Steel, Zinc Plated
- 3/16" Diameter
- 9/32" Overall Height
- 7/32" Assembly Clearance
- .190" to .192" Drive Diameter
description
- Flush type oilers with ball valve opening. Requires minimum top clearance. Easily depressed ball valve (music wire spring) instantly closes when pressure is released.
| Overall Height | 9/32 in |
| Dia. | 3/16 in |
| Assembly Clearance | 7/32 in |
| Drive Length | 1/4 in |
| Cover Style | Ball Oiler |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |

