- Steel, Zinc Plated
- 1/4" Diameter
- 5/16" Overall Height
- 9/32" Assembly Clearance
- .253" to .255" Drive Diameter
description
- Flush type oilers with ball valve opening. Requires minimum top clearance. Easily depressed ball valve (music wire spring) instantly closes when pressure is released.
| Drive Length | 9/32 in |
| Material | Steel, Zinc-Plated |
| Cover Style | Ball Oiler |
| Dia. | 1/4 in |
| Assembly Clearance | 9/32 in |
| Overall Height | 5/16 in |
| Weight | 0.01 LB |

