- Steel, Zinc Plated
- 3/8" Diameter
- 15/32" Overall Height
- 13/32" Assembly Clearance
- .378" to .380" Drive Diameter
description
- Flush type oilers with ball valve opening. Requires minimum top clearance. Easily depressed ball valve (music wire spring) instantly closes when pressure is released.
| Dia. | 3/8 in |
| Drive Length | 3/8 in |
| Material | Steel, Zinc-Plated |
| Cover Style | Ball Oiler |
| Assembly Clearance | 13/32 in |
| Overall Height | 15/32 in |
| Weight | 0.006 LB |

