- Steel, Zinc Plated
- 7/16" Diameter
- 17/32" Overall Height
- 15/32" Assembly Clearance
- .441" to .443" Drive Diameter
description
- Flush type oilers with ball valve opening. Requires minimum top clearance. Easily depressed ball valve (music wire spring) instantly closes when pressure is released.
| Drive Length | 15/32 in |
| Material | Steel, Zinc-Plated |
| Cover Style | Ball Oiler |
| Overall Height | 0.53125 in |
| Dia. | 0.4375 in |
| Assembly Clearance | 15/32 in |
| Weight | 0.007 LB |

