- Steel, Zinc Plated
- 1/2" Diameter
- 9/16" Overall Height
- 17/32" Assembly Clearance
- .503" to .505" Drive Diameter
description
- Flush type oilers with ball valve opening. Requires minimum top clearance. Easily depressed ball valve (music wire spring) instantly closes when pressure is released.
| Cover Style | Ball Oiler |
| Drive Length | 17/32 in |
| Assembly Clearance | 17/32 in |
| Overall Height | 0.5625 in |
| Dia. | 0.5 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.014 LB |

