- Steel, Zinc Plated
- 9/16" Diameter
- 21/32" Overall Height
- 5/8" Assembly Clearance
- .566" to .568" Drive Diameter
description
- Flush type oilers with ball valve opening. Requires minimum top clearance. Easily depressed ball valve (music wire spring) instantly closes when pressure is released.
| Dia. | 0.5625 in |
| Overall Height | 0.65625 in |
| Material | Steel, Zinc-Plated |
| Drive Length | 5/8 in |
| Assembly Clearance | 5/8 in |
| Cover Style | Ball Oiler |
| Weight | 0.2 LB |

