- Brass, Zinc Plated
- Shoulder Drive w/Screw Top
- 1/4" Diameter
- 7/16" Overall Height
- 11/32" Assembly Clearance
features
- Screw tops are fitted with a gasket to ensure vapor-tight closure
- Knurled edge for finger hold
| Assembly Clearance | 11/32 in |
| Material | Brass, Zinc Plated |
| Dia. | 0.25 in |
| Overall Height | 0.4375 in |
| Drive Length | 1/4 in |
| Cover Style | Shoulder Drive w/Screw Top |
| Weight | 0.006 LB |

