- Brass, Zinc Plated
- Shoulder Drive w/Screw Top
- 3/8" Diameter
- 17/32" Overall Height
- 15/32" Assembly Clearance
features
- Screw tops are fitted with a gasket to ensure vapor-tight closure
- Knurled edge for finger hold
| Overall Height | 0.53125 in |
| Cover Style | Shoulder Drive w/Screw Top |
| Drive Length | 9/32 in |
| Assembly Clearance | 15/32 in |
| Material | Brass, Zinc Plated |
| Dia. | 0.375 in |
| Weight | 0.03 LB |

