- Brass, Zinc Plated
- Shoulder Drive w/Screw Top
- 7/16" Diameter
- 19/32" Overall Height
- 17/32" Assembly Clearance
features
- Screw tops are fitted with a gasket to ensure vapor-tight closure
- Knurled edge for finger hold
| Material | Brass, Zinc Plated |
| Cover Style | Shoulder Drive w/Screw Top |
| Drive Length | 5/16 in |
| Assembly Clearance | 17/32 in |
| Overall Height | 0.59375 in |
| Dia. | 0.4375 in |
| Weight | 0.018 LB |

