- Brass, Zinc Plated
- Shoulder Drive w/Screw Top
- 1/2" Diameter
- 19/32" Overall Height
- 19/32" Assembly Clearance
features
- Screw tops are fitted with a gasket to ensure vapor-tight closure
- Knurled edge for finger hold
| Cover Style | Shoulder Drive w/Screw Top |
| Assembly Clearance | 19/32 in |
| Drive Length | 5/16 in |
| Dia. | 0.5 in |
| Material | Brass, Zinc Plated |
| Overall Height | 0.59375 in |
| Weight | 0.026 LB |

