- Brass, Zinc Plated
- Screw Top
- 5/16-32 UNEF Thread Size
- 1/2" Overall Height
- 3/8" Assembly Clearance
features
- Screw tops are fitted with a gasket to ensure vapor-tight closure
- Knurled edge for finger hold
| Cover Style | Screw Top |
| Material | Brass, Zinc Plated |
| Threads per Inch | 32 |
| Thread Size | 5/16 |
| Assembly Clearance | 3/8 in |
| Thread Pitch | N/A |
| Overall Height | 0.5 in |
| Thread Type | UNEF |
| Weight | 0.02 LB |

