- Brass, Zinc Plated
- Screw Top
- 1/8-27 NPT Thread Size
- 17/32" Overall Height
- 17/32" Assembly Clearance
features
- Screw tops are fitted with a gasket to ensure vapor-tight closure
- Knurled edge for finger hold
| Material | Brass, Zinc Plated |
| Threads per Inch | 27 |
| Thread Pitch | N/A |
| Cover Style | Screw Top |
| Overall Height | 0.53125 in |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Assembly Clearance | 17/32 in |
| Weight | 0.014 LB |

