- Brass, Zinc Plated
- Screw Top
- 1/4-18 Thread Size
- 11/16" Overall Height
- 11/16" Assembly Clearance
features
- Screw tops are fitted with a gasket to ensure vapor-tight closure
- Knurled edge for finger hold
| Thread Size | 1/4 |
| Overall Height | 0.6875 in |
| Thread Pitch | N/A |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Assembly Clearance | 11/16 in |
| Material | Brass, Zinc Plated |
| Cover Style | Screw Top |
| Weight | 0.03 LB |

