- Brass, Zinc Plated
- Ball Valve Cover
- 1/4-32 Thread Size
- 7/16" Overall Height
- 3/8" Assembly Clearance
features
- Low setting screw type oiler
- Machined from solid bar stock
| Thread Type | UNEF |
| Cover Style | Ball Valve |
| Material | Brass, Zinc Plated |
| Thread Pitch | N/A |
| Overall Height | 0.4375 in |
| Threads per Inch | 32 |
| Thread Size | 1/4 |
| Hex Size | 3/8 in |
| Assembly Clearance | 3/8 in |
| Weight | 0.005 LB |

