- Brass, Zinc Plated
- Ball Valve Cover
- 5/16-32 UNEF Thread Size
- 15/32" Overall Height
- 15/32" Assembly Clearance
features
- Low setting screw type oiler
- Machined from solid bar stock
| Overall Height | 0.46875 in |
| Hex Size | 15/32 in |
| Material | Brass, Zinc Plated |
| Thread Pitch | N/A |
| Assembly Clearance | 15/32 in |
| Cover Style | Ball Valve |
| Thread Size | 5/16 |
| Thread Type | UNEF |
| Threads per Inch | 32 |
| Weight | 0.04 LB |

