- Brass, Zinc Plated
- Ball Valve Cover
- 1/8-27 NPT Thread Size
- 9/16" Overall Height
- 17/32" Assembly Clearance
features
- Low setting screw type oiler
- Machined from solid bar stock
| Threads per Inch | 27 |
| Overall Height | 0.5625 in |
| Hex Size | 17/32 in |
| Thread Pitch | N/A |
| Cover Style | Ball Valve |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Material | Brass, Zinc Plated |
| Assembly Clearance | 17/32 in |
| Weight | 0.014 LB |

