- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 1 19/32" Assembly Clearance
- 1/8 oz Oil Capacity
- 15/16" Overall Height
features
- Steel
- Zinc-plated
| Assembly Clearance | 1 19/32 in |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 1/8 oz |
| Overall Height | 15/16 in |
| Feed Type | Gravity |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Overall Length | 1 11/32 in |
| Cup Style | Elbow |
| Weight | 0.04 LB |

