- Steel, Zinc Plated
- 1/8-27 Thread Size
- 2 5/8" Assembly Clearance
- 1/2 oz Oil Capacity
- 1 7/16" Overall Height
features
- Steel
- Zinc-plated
| Overall Length | 1 11/16 in |
| Thread Type | NPT |
| Oil Capacity | 1/2 oz |
| Material | Steel, Zinc-Plated |
| Cup Style | Elbow |
| Feed Type | Gravity |
| Thread Size | 1/8 |
| Overall Height | 1 7/16 in |
| Threads per Inch | 27 |
| Assembly Clearance | 2 5/8 in |
| Weight | 0.086 LB |

