- Steel, Zinc Plated
- 1/4-18 Thread Size
- 2 1/2" Assembly Clearance
- 1/2 oz Oil Capacity
- 1 7/16" Overall Height
features
- Steel
- Zinc-plated
| Thread Type | NPT |
| Assembly Clearance | 2 1/2 in |
| Cup Style | Elbow |
| Overall Height | 1.4375 in |
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Material | Steel, Zinc-Plated |
| Overall Length | 1.9375 in |
| Feed Type | Gravity |
| Oil Capacity | 1/2 oz |
| Weight | 0.106 LB |

