- Steel, Zinc Plated
- 1/4-18 Thread Size
- 2 13/16" Assembly Clearance
- 7/8 oz Oil Capacity
- 1 19/32" Overall Height
features
- Steel
- Zinc-plated
| Overall Height | 1.59375 in |
| Thread Size | 1/4 |
| Pitch | N/A |
| Feed Type | Gravity |
| Threads per Inch | 18 |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 7/8 oz |
| Assembly Clearance | 2 13/16 in |
| Overall Length | 2.21875 in |
| Cup Style | Elbow |
| Thread Type | NPT |
| Weight | 0.14 LB |

