- Steel, Zinc Plated
- 3/8-18 Thread Size
- 4" Assembly Clearance
- 1 7/8 oz Oil Capacity
- 2 1/16" Overall Height
features
- Steel
- Zinc-plated
| Thread Size | 3/8 |
| Cup Style | Elbow |
| Thread Type | NPT |
| Overall Length | 2 13/32 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 4 in |
| Oil Capacity | 1 7/8 oz |
| Overall Height | 2 1/16 in |
| Feed Type | Gravity |
| Threads per Inch | 18 |
| Weight | 0.22 LB |

