- Steel, Zinc Plated
- 1/2-14 Thread Size
- 4" Assembly Clearance
- 3 3/4 oz Oil Capacity
- 2 1/16" Overall Height
features
- Steel
- Zinc-plated
| Thread Type | NPT |
| Overall Length | 3.5 in |
| Cup Style | Elbow |
| Overall Height | 2.0625 in |
| Thread Size | 1/2 |
| Threads per Inch | 14 |
| Feed Type | Gravity |
| Oil Capacity | 3 3/4 oz |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 4 in |
| Weight | 0.448 LB |

