- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 1 1/2" Assembly Clearance
- 1/16 oz Oil Capacity
- 5/8" Overall Height
description
- When machine design dictates neither a vertical nor horizontal fitting, this cup is recommended for 45° installation.
features
- Steel
- Zinc-plated
| Feed Type | Gravity |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Cup Style | Angled |
| Oil Capacity | 1/16 oz |
| Pitch | N/A |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 1/2 in |
| Overall Height | 0.625 in |
| Thread Type | NPT |
| Weight | 0.04 LB |

