- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 1 7/32" Assembly Clearance
- 5/64 oz Oil Capacity
- 1 1/2" Overall Height
description
- Construction is similar to other brazed steel oil cups.
features
- Self-closing spring hinged cover
- Stem machined from solid hexagon bar stock, securely riveted to body and copper brazed to form a leakproof joint
- For vertical applications where a large and measurable amount of oil is required
| Cup Style | Brazed |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Overall Height | 1 1/2 in |
| Oil Capacity | 5/64 oz |
| Feed Type | Gravity |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Assembly Clearance | 1 7/32 in |
| Weight | 0.04 LB |

