- Steel, Zinc Plated
- 1/8-27 Thread Size
- 1 7/16" Assembly Clearance
- 9/64 oz Oil Capacity
- 1 21/32" Overall Height
description
- Construction is similar to other brazed steel oil cups.
applications
- For vertical applications where a large and measurable amount of oil is required
features
- Self-closing spring hinged cover
- Stem machined from solid hexagon bar stock, securely riveted to body and copper brazed to form a leakproof joint
| Thread Type | NPT |
| Overall Height | 1.65625 in |
| Thread Size | 1/8 |
| Threads per Inch | 27 |
| Feed Type | Gravity |
| Cup Style | Brazed |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 9/64 oz |
| Assembly Clearance | 1 7/16 in |
| Weight | 0.048 LB |

