- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 2" Assembly Clearance
- 5/8 oz Oil Capacity
- 2 5/32" Overall Height
description
- Construction is similar to other brazed steel oil cups.
applications
- For vertical applications where a large and measurable amount of oil is required
features
- Steel
- Zinc-plated
- Self-closing spring hinged cover
- Stem machined from solid hexagon bar stock, securely riveted to body and copper brazed to form a leakproof joint
| Thread Type | NPT |
| Threads per Inch | 18 |
| Pitch | N/A |
| Feed Type | Gravity |
| Cup Style | Brazed |
| Oil Capacity | 5/8 oz |
| Thread Size | 1/4 |
| Overall Height | 2.15625 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 2 in |
| Weight | 0.118 LB |

