- Steel, Zinc Plated
- 3/8-18 NPT Thread Size
- 2 7/16" Assembly Clearance
- 1 11/32 oz Oil Capacity
- 2 9/16" Overall Height
description
- Construction is similar to other brazed steel oil cups.
applications
- For vertical applications where a large and measurable amount of oil is required
features
- Self-closing spring hinged cover
- Stem machined from solid hexagon bar stock, securely riveted to body and copper brazed to form a leakproof joint
| Assembly Clearance | 2 7/16 in |
| Feed Type | Gravity |
| Cup Style | Brazed |
| Threads per Inch | 18 |
| Thread Size | 3/8 |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 1 11/32 oz |
| Thread Type | NPT |
| Overall Height | 2.5625 in |
| Weight | 0.23 LB |

