- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 5 3/16" Assembly Clearance
- 14 1/2 oz Oil Capacity
- 3 13/16" Overall Height
description
- Construction is similar to other brazed steel oil cups.
applications
- For vertical applications where a large and measurable amount of oil is required
features
- Steel
- Zinc-plated
- Self-closing spring hinged cover
- Stem machined from solid hexagon bar stock, securely riveted to body and copper brazed to form a leakproof joint
| Thread Type | NPT |
| Cup Style | Brazed |
| Pitch | N/A |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 5 3/16 in |
| Oil Capacity | 14 1/2 oz |
| Thread Size | 1/2 |
| Feed Type | Gravity |
| Threads per Inch | 14 |
| Overall Height | 3.8125 in |
| Weight | 1.24 LB |

