- Brass, Low Luster Finish
- Polycarbonate Bottle
- 1/8-27 NPT Thread Size
- 1 oz Volume Capacity
- 2 11/16" Overall Height
description
- Spring-hinged self-closing cover. Transparent polycarbonate reservoir permits oil supply to be constantly visible.
features
- Brass
- Low luster finish
- Polycarbonate bottle
| Clearance Height | 2 1/4 in |
| Overall Height | 2.6875 in |
| Thread Size | 1/8 |
| Volume Capacity | 1 oz |
| Thread Type | NPT |
| Threads per Inch | 27 |
| Assembly Clearance | 1 19/32 in |
| Material | Brass, Low Luster Finish – Polycarbonate Bottle |
| Weight | 0.118 LB |

