- Brass, Low Luster Finish
- Polycarbonate Bottle
- 1/4-18 NPT Thread Size
- 1 5/8 oz Volume Capacity
- 2 11/16" Overall Height
description
- Spring-hinged self-closing cover. Transparent polycarbonate reservoir permits oil supply to be constantly visible.
features
- Brass
- Low luster finish
- Polycarbonate bottle
| Clearance Height | 2 1/4 in |
| Volume Capacity | 1 5/8 oz |
| Overall Height | 2.6875 in |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Assembly Clearance | 2 1/32 in |
| Material | Brass, Low Luster Finish – Polycarbonate Bottle |
| Thread Size | 1/4 |
| Weight | 0.164 LB |

