- Steel, Zinc Plated
- 10-32 UNF Thread Size
- 1 1/16" Assembly Clearance
- 19/32" Overall Height
- 5/32" Thread Length
applications
- Use on motors and small machinery requiring side oiling
features
- Steel
- Zinc-plated
| Overall Height | 0.59375 in |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Assembly Clearance | 1 1/16 in |
| Thread Size | #10 |
| Cup Style | Elbow |
| Overall Length | 0.75 in |
| Feed Type | Gravity |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |

