- Steel, Zinc Plated
- 1/4-32 UNEF Thread Size
- 1 1/16" Assembly Clearance
- 19/32" Overall Height
- 3/16" Thread Length
applications
- Use on motors and small machinery requiring side oiling
features
- Steel
- Zinc-plated
| Overall Length | 3/4 in |
| Threads per Inch | 32 |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/4 |
| Thread Type | UNEF |
| Overall Height | 19/32 in |
| Assembly Clearance | 1 1/16 in |
| Cup Style | Elbow |
| Feed Type | Gravity |
| Weight | 0.012 LB |

