- Steel, Zinc Plated
- 3/8-24 UNF Thread Size
- 1 5/16" Assembly Clearance
- 25/32" Overall Height
- 1/4" Thread Length
applications
- Use on motors and small machinery requiring side oiling
features
- Steel
- Zinc-plated
| Feed Type | Gravity |
| Thread Type | UNF |
| Thread Size | 3/8 |
| Pitch | N/A |
| Oil Capacity | N/A |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 24 |
| Overall Length | 1.09375 in |
| Overall Height | 0.78125 in |
| Assembly Clearance | 1 5/16 in |
| Cup Style | Elbow |
| Weight | 0.03 LB |

