- Steel, Zinc Plated
- 1/8-27 Thread Size
- 1 5/16" Assembly Clearance
- 25/32" Overall Height
- 1/4" Thread Length
applications
- Use on motors and small machinery requiring side oiling
features
- Steel
- Zinc-plated
| Assembly Clearance | 1 5/16 in |
| Cup Style | Elbow |
| Overall Length | 1 3/32 in |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/8 |
| Feed Type | Gravity |
| Threads per Inch | 27 |
| Thread Type | NPT |
| Overall Height | 25/32 in |
| Weight | 0.028 LB |

